Overview
Mfr description
1664 CLEAR GRAY FRAME
- Adjustable rubber nose piece for added comfort
- Dual mold, rubber temple grips for better stability
- Hard coat polycarbonate lens protects against scratches
- Provides 99.9% UVA and UVB protection
- Complies with ANSI Z87.1 standards
Specifications
- Lens ColorClear
- UV ProtectionProvides UV Protection
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data