Motion
A134
Super Blue Ribbon® V-Belt - A Section, 1/2 in Top Width, 1 Strand, 136.0000 in Nominal Outside Length, Smooth
MI ITEM #07608744
MFR #A134
Price$35.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Blue Ribbon® V-Belt - A Section, 1/2 in Top Width, 1 Strand, 136.0000 in Nominal Outside Length, Smooth
MI ITEM #07608744
MFR #A134

Mfr description
A134 SUPER BLUE RIBBON V-BELT
  • Made in the USA
  • Specially wrapped fabric cover is impregnated with oil and heat resistant rubber
  • Resists flex fatigue, oil, heat, and environmental conditions
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.94/each

Specifications

Dimensions

  • Belt Height
    5/16 in
  • Nominal Outside Length
    136.0000 in
  • Rib Width
    0.5000 in
  • Thickness
    0.3438 in
  • Top Width
    1/2 in
  • Top Width Per Strand
    1/2 in
  • Weight
    0.835 lb

Details

  • Belt Category
    Classical Series - Inch
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    070964303646
  • Material
    Styrene Butadiene Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -35 to 120 °F
  • Outside Circumference
    136.4000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    A
  • Standards Met
    ARPM
  • UPC_NO
    070964303646

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)