Specifications
Dimensions
- Belt Height13/32 in
- Nominal Outside Length69.0000 in
- Rib Width0.6563 in
- Thickness0.5000 in
- Top Width1-5/16 in
- Top Width Per Strand21/32 in
- Weight1.594 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleGold-Ribbon® Cog-Belt®
- Belt TypeV-Belt
- Cogged/SmoothCogged
- ColorBlack
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964306814
- MaterialNeoprene
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands2
- Operating Temperature Range-35 to 130 °F
- Outside Circumference69.0000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionBX
- Standards MetARPM
- UPC_NO070964306814
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)