Motion
C137
Super Blue Ribbon® V-Belt - C Section, 1 Band, 141.40 in Outside Length, Smooth, Wrapped Construction
MI ITEM #07608770
MFR #C137
List Price$118.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Blue Ribbon® V-Belt - C Section, 1 Band, 141.40 in Outside Length, Smooth, Wrapped Construction
MI ITEM #07608770
MFR #C137

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.35/each for your price

Overview

Mfr description
C137 SUPER BLUE RIBBON V-BELT
  • Made in the USA
  • Specially wrapped fabric cover is impregnated with oil and heat resistant rubber
  • Resists flex fatigue, oil, heat, and environmental conditions
  • Dependable length stability, reduces re-tensioning and take-up
  • Cord is coated with a special compound that produces a secure, long-lasting bond with the surrounding rubber
  • Flexibility permits belt to bend easily around small pulleys with less strain on the fabric
  • Static conductive
  • Built to Chek Mate tolerances for matched sets

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    C
  • Number Of Strands
    1
  • Nominal Outside Length
    141.0000 in
  • Cogged/Smooth
    Smooth
  • Construction Type
    Wrapped
  • Top Width Per Strand
    7/8 in
  • Rib Width
    0.8750 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    7/8 in
  • Color
    Black
  • Material
    Styrene Butadiene Rubber
  • Operating Temperature Range
    -35 to 120 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964303899
  • UPC_NO
    070964303899
  • Weight
    2.495 lbs
  • Belt Height
    17/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text