Motion
RB115-2
Super Vee-Band® Banded V-Belt - B Section, 21/32 in Top Width, 2 Strand, 119.0000 in Nominal Outside Length, Smooth
Mi Item #07608792
MFR #RB115-2
Price$165.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Vee-Band® Banded V-Belt - B Section, 21/32 in Top Width, 2 Strand, 119.0000 in Nominal Outside Length, Smooth
Mi Item #07608792
MFR #RB115-2

Mfr description
RB115-2 SUPER BLUE RIBBON BAND
  • Made in the USA
  • Banded version of the Super Blue Ribbon v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.21/each

Specifications

Dimensions

  • Belt Height
    13/32 in
  • Nominal Outside Length
    119.0000 in
  • Rib Width
    0.6563 in
  • Thickness
    0.5000 in
  • Top Width
    1-5/16 in
  • Top Width Per Strand
    21/32 in
  • Weight
    3.274 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Super II®
  • Belt Type
    V-Belt
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Country of Origin
    USA
  • Manufacturer Upc Number
    070964309099
  • Material
    Styrene Butadiene Rubber
  • Number Of Strands
    2
  • Operating Temperature Range
    -35 to 120 °F
  • Outside Circumference
    119.0000 in
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    B
  • Standards Met
    ARPM
  • UPC_NO
    070964309099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)