Specifications
Dimensions
- Belt Height3/4 in
- Nominal Outside Length101.0000 in
- Rib Width1.2500 in
- Thickness0.7500 in
- Top Width1-1/4 in
- Top Width Per Strand1-1/4 in
- Weight3.190 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothSmooth
- ColorBlack
- Construction TypeWrapped
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964304193
- MaterialStyrene Butadiene Rubber
- Number Of Strands1
- Operating Temperature Range-35 to 120 °F
- Outside Circumference101.5000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionD
- Standards MetARPM
- UPC_NO070964304193
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)