Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Blue Ribbon® Industrial V-Belt - C Section, 7/8 in Top Width, 1 Strand, 172 in Nominal Outside Length, Smooth
Mi Item #07608800
MFR #C189

Mfr description
C189 SUPER BLUE RIBBON V-BELT
  • Made in the USA
  • Specially wrapped fabric cover is impregnated with oil and heat resistant rubber
  • Resists flex fatigue, oil, heat, and environmental conditions
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    172 in
  • Rib Width
    0.8750 in
  • Thickness
    0.5625 in
  • Top Width
    7/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    3.430 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964303936
  • Material
    Styrene Butadiene Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -35 to 120 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    C
  • Standards Met
    ARPM
  • UPC_NO
    070964303936
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)