Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length220.0000 in
- Rib Width0.8750 in
- Thickness0.5625 in
- Top Width7/8 in
- Top Width Per Strand7/8 in
- Weight3.945 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt TypeV-Belt
- Cogged/SmoothSmooth
- ColorBlack
- Construction TypeWrapped
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number070964303950
- MaterialStyrene Butadiene Rubber
- Number Of Strands1
- Operating Temperature Range-35 to 120 °F
- Outside Circumference222.3000 in
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionC
- Standards MetARPM
- UPC_NO070964303950
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)