Motion
RCX85-3
Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 3 Strand, 89 in Nominal Outside Length, Cogged
Mi Item #07608902
MFR #RCX85-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 3 Strand, 89 in Nominal Outside Length, Cogged
Mi Item #07608902
MFR #RCX85-3

Mfr description
RCX85-3 GOLD-RIBBON COG-BAND
  • Made in the USA
  • Banded version of Gold-Ribbon Cog-Belt
  • Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    89 in
  • Rib Width
    0.8750 in
  • Thickness
    0.5938 in
  • Top Width
    2-5/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    5.136 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Gold-Ribbon® Cog-Belt®
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964311481
  • Material
    Neoprene
  • Number Of Strands
    3
  • Operating Temperature Range
    -35 to 130 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    CX
  • Standards Met
    ARPM
  • UPC_NO
    070964311481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)