Motion
R3VX530-10
Narrow Power-Wedge Cog Banded V-Belt - 3VX, 3/8 in Top Width, 10 Strand, 53 in Nominal Outside Length, Cogged
MI ITEM #07608935
MFR #R3VX530-10
List Price$460.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Power-Wedge Cog Banded V-Belt - 3VX, 3/8 in Top Width, 10 Strand, 53 in Nominal Outside Length, Cogged
MI ITEM #07608935
MFR #R3VX530-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$460.99/each for your price

Overview

Mfr description
R3VX530-10 POWER-WEDGE COG-BAND
  • Made in the USA
  • Banded version of the Power-Wedge Cog-Belt
  • Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
  • Banded construction enhances stability by preventing belt whip and rollover
  • Excellent oil and heat resistance
  • Static dissipating
  • Dampens vibration
  • Absorbs heavy shock loads
  • Precision molded cogs reduce bending stress and improve belt flex
  • Use on smaller pulley diameters to save space and cost
  • Raw edge sidewalls reduce slippage for improved performance and efficiency

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    3VX
  • Number Of Strands
    10
  • Nominal Outside Length
    53 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    3/8 in
  • Belt Style
    Power-Wedge® Cog-Band®
  • Rib Width
    0.3750 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    3-3/4 in
  • Color
    Black
  • Material
    Neoprene
  • Operating Temperature Range
    -35 to 130 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964313140
  • UPC_NO
    070964313140
  • Weight
    2.638 lbs
  • Belt Height
    21/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text