Motion
RCX75-5

TIMKEN
RCX75-5

Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 79 in Nominal Outside Length, Cogged
MI ITEM #07608948
MFR #RCX75-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
RCX75-5

Classical Gold-Ribbon Cog Banded V-Belt - CX, 7/8 in Top Width, 5 Strand, 79 in Nominal Outside Length, Cogged
MI ITEM #07608948
MFR #RCX75-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    79 in
  • Rib Width
    0.8750 in
  • Thickness
    0.5938 in
  • Top Width
    4-3/8 in
  • Top Width Per Strand
    7/8 in
  • Weight
    7.571 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Gold-Ribbon® Cog-Belt®
  • Cogged/Smooth
    Cogged
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964311290
  • Material
    Neoprene
  • Number Of Strands
    5
  • Operating Temperature Range
    -35 to 130 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    CX
  • Standards Met
    ARPM
  • UPC_NO
    070964311290

Overview

Mfr description
RCX75-5 GOLD-RIBBON COG-BAND
  • Made in the USA
  • Banded version of Gold-Ribbon Cog-Belt
  • Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
  • Banded construction enhances stability by preventing belt whip and rollover
  • Vibration is dampened
  • Heavy shock loads are absorbed
  • Excellent oil and heat resistance
  • Static dissipating
  • Provides excellent service life in harsh environments and high shock load conditions
  • Precision molded cogs offer superior flexibility with reduced bending stress
  • Raw edge sidewalls reduce slippage for improved performance and efficiency

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought