Motion
R5V560-6
Narrow Super Power-Wedge Banded V-Belt - 5V, 5/8 in Top Width, 6 Strand, 56 in Nominal Outside Length, Smooth
MI ITEM #07608957
MFR #R5V560-6
List Price$606.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Super Power-Wedge Banded V-Belt - 5V, 5/8 in Top Width, 6 Strand, 56 in Nominal Outside Length, Smooth
MI ITEM #07608957
MFR #R5V560-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$606.46/each for your price

Overview

Mfr description
R5V560-6 WEDGE-BAND BELT
  • Made in the USA
  • Banded version of the Super Power-Wedge v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
  • Prevents belt whip and rollover
  • Specially compounded wrapped construction is ideally suited for pulsating or heavily shock loaded drives and drives with extremely long center distances
  • Excellent oil and heat resistance
  • Static dissipating
  • Space and weight saver
  • Oversized polyester cord provides added belt strength and stability
  • Cord is chemically treated for resistance to belt stretch

Specifications

  • Belt Category
    Narrow Series - Inch
  • Section
    5V
  • Number Of Strands
    6
  • Nominal Outside Length
    56 in
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    5/8 in
  • Belt Style
    WEDGE-BAND®
  • Rib Width
    0.6250 in
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Top Width
    3-3/4 in
  • Color
    Black
  • Material
    Neoprene
  • Operating Temperature Range
    -35 to 130 °F
  • Standards Met
    ARPM
  • Manufacturer Upc Number
    070964314598
  • UPC_NO
    070964314598
  • Weight
    4.605 lbs
  • Belt Height
    35/64 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Thickness
    0.5938 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text