Specifications
Dimensions
- Belt Height17/32 in
- Nominal Outside Length177 in
- Rib Width0.8750 in
- Thickness0.5938 in
- Top Width3-1/2 in
- Top Width Per Strand7/8 in
- Weight13.787 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleGold-Ribbon® Cog-Belt®
- Cogged/SmoothCogged
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964311184
- MaterialSynthetic Rubber - EPDM
- Number Of Strands4
- Operating Temperature Range-35 to 130 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionCX
- Standards MetARPM
- UPC_NO070964311184