Motion
8V2300
Narrow Super Power-Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 230 in Nominal Outside Length, Smooth
MI ITEM #07609068
MFR #8V2300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Super Power-Wedge V-Belt - 8V, 1 in Top Width, 1 Strand, 230 in Nominal Outside Length, Smooth
MI ITEM #07609068
MFR #8V2300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    7/8 in
  • Nominal Outside Length
    230 in
  • Rib Width
    1.0000 in
  • Thickness
    0.8750 in
  • Top Width
    1 in
  • Top Width Per Strand
    1 in

Details

  • Belt Category
    Narrow Series - Inch
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Construction Type
    Wrapped
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964315199
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    1
  • Operating Temperature Range
    -35 to 130 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    8V
  • Standards Met
    ARPM
  • UPC_NO
    070964315199

Overview

Mfr description
8V2300 SUPER POWER-WEDGE® V-BELT
  • Made in the USA
  • Narrow wedge design enables more compact drive to reduce cost and space
  • Ideal for clutching applications with shock loads
  • Stress-relieved fabric-wrapped cover provides superior wear characteristics
  • Oil and heat resistant
  • Static conductive
  • Built to Chek Mate tolerances for matched sets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought