Specifications
Dimensions
- Belt Height21/64 in
- Nominal Outside Length58 in
- Rib Width0.3750 in
- Thickness0.3750 in
- Top Width3/4 in
- Top Width Per Strand3/8 in
Details
- Belt CategoryNarrow Series - Inch
- Belt StylePower-Wedge® Cog-Band®
- Cogged/SmoothCogged
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964313188
- MaterialNeoprene
- Number Of Strands2
- Operating Temperature Range-35 to 130 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Section3VX
- Standards MetARPM
- UPC_NO070964313188
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)