Overview
Mfr description
RCX144-9 GOLD-RIBBON® COG-BAND®
- Made in the USA
- Banded version of Gold-Ribbon Cog-Belt
- Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
- Banded construction enhances stability by preventing belt whip and rollover
- Vibration is dampened
- Heavy shock loads are absorbed
- Excellent oil and heat resistance
- Static dissipating
- Provides excellent service life in harsh environments and high shock load conditions
- Precision molded cogs offer superior flexibility with reduced bending stress
- Raw edge sidewalls reduce slippage for improved performance and efficiency
Specifications
- Belt CategoryClassical Series - Inch
- SectionCX
- Number Of Strands9
- Nominal Outside Length148 in
- Cogged/SmoothCogged
- Top Width Per Strand7/8 in
- Belt StyleGold-Ribbon® Cog-Belt®
- Rib Width0.8750 in
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Top Width7-7/8 in
- ColorBlack
- MaterialSynthetic Rubber - EPDM
- Operating Temperature Range-35 to 130 °F
- Standards MetARPM
- Manufacturer Upc Number070964311030
- UPC_NO070964311030
- Weight25.853 lbs
- Belt Height17/32 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
- Thickness0.5938 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data