Specifications
Dimensions
- Belt Height21/64 in
- Nominal Outside Length125 in
- Rib Width0.3750 in
- Thickness0.3750 in
- Top Width7-1/2 in
- Top Width Per Strand3/8 in
- Weight14.103 lbs
Details
- Belt CategoryNarrow Series - Inch
- Belt StyleWEDGE-BAND®
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964313386
- MaterialNeoprene
- Number Of Strands20
- Operating Temperature Range-35 to 130 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Section3V
- Standards MetARPM
- UPC_NO070964313386
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)