Specifications
Dimensions
- Belt Height35/64 in
- Nominal Outside Length71 in
- Rib Width0.6250 in
- Thickness0.5938 in
- Top Width11-1/4 in
- Top Width Per Strand5/8 in
- Weight17.545 lbs
Details
- Belt CategoryNarrow Series - Inch
- Belt StyleWEDGE-BAND®
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964314635
- MaterialNeoprene
- Number Of Strands18
- Operating Temperature Range-35 to 130 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Section5V
- Standards MetARPM
- UPC_NO070964314635
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)