Motion
RC210-12

TIMKEN
RC210-12

Classical Super Blue Ribbon Banded V-Belt - C, 7/8 in Top Width, 12 Strand, 214 in Nominal Outside Length, Smooth
Mi Item #07609581
MFR #RC210-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
RC210-12

Classical Super Blue Ribbon Banded V-Belt - C, 7/8 in Top Width, 12 Strand, 214 in Nominal Outside Length, Smooth
Mi Item #07609581
MFR #RC210-12

Mfr description
RC210-12 SUPER VEE-BAND
  • Made in the USA
  • Banded version of the Super Blue Ribbon v-belt
  • Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    17/32 in
  • Nominal Outside Length
    214 in
  • Rib Width
    0.8750 in
  • Thickness
    0.6250 in
  • Top Width
    10-1/2 in
  • Top Width Per Strand
    7/8 in
  • Weight
    58.434 lbs

Details

  • Belt Category
    Classical Series - Inch
  • Belt Style
    Super II®
  • Cogged/Smooth
    Smooth
  • Color
    Black
  • Cord Material
    Polyester
  • Manufacturer Upc Number
    070964312235
  • Material
    Styrene Butadiene Rubber
  • Number Of Strands
    12
  • Operating Temperature Range
    -35 to 120 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Oil & Heat Resistant, Static Dissipating
  • Section
    C
  • Standards Met
    ARPM
  • UPC_NO
    070964312235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)