Specifications
Dimensions
- Belt Height7/8 in
- Nominal Outside Length250 in
- Rib Width1.0000 in
- Thickness0.9375 in
- Top Width12 in
- Top Width Per Strand1 in
- Weight108.293 lbs
Details
- Belt CategoryNarrow Series - Inch
- Belt StyleWEDGE-BAND®
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964314932
- MaterialNeoprene
- Number Of Strands12
- Operating Temperature Range-35 to 130 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Section8V
- Standards MetARPM
- UPC_NO070964314932
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)