Specifications
Dimensions
- Belt Height3/4 in
- Nominal Outside Length200 in
- Rib Width1.2500 in
- Thickness0.8125 in
- Top Width8-3/4 in
- Top Width Per Strand1-1/4 in
- Weight58.869 lbs
Details
- Belt CategoryClassical Series - Inch
- Belt StyleSuper II®
- Cogged/SmoothSmooth
- ColorBlack
- Cord MaterialPolyester
- Manufacturer Upc Number070964312662
- MaterialStyrene Butadiene Rubber
- Number Of Strands7
- Operating Temperature Range-35 to 120 °F
- Product TypeIndustrial V-Belts
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- SectionD
- Standards MetARPM
- UPC_NO070964312662
Overview
Mfr description
RD195MI-7 SUPER BLUE RIBBON BAND MI ONLY
- Made in the USA
- Banded version of the Super Blue Ribbon v-belt
- Tie-band is highly engineered to permanently bond multiple belts together enabling the belts to function as a single unit with even load distribution and wear
- Prevents belt whip and rollover
- Excellent oil and heat resistance
- Static dissipating
- Dampens vibration
- Absorbs heavy shock loads