Overview
Mfr description
R3VX315-22 POWER-WEDGE® COG-BAND®
- Made in the USA
- Banded version of the Power-Wedge Cog-Belt
- Highly engineered tie-band bonds multiple belts together enabling belts to function as a single unit with even load distribution and wear
- Banded construction enhances stability by preventing belt whip and rollover
- Excellent oil and heat resistance
- Static dissipating
- Dampens vibration
- Absorbs heavy shock loads
- Precision molded cogs reduce bending stress and improve belt flex
- Use on smaller pulley diameters to save space and cost
- Raw edge sidewalls reduce slippage for improved performance and efficiency
Specifications
- Belt CategoryNarrow Series - Inch
- Section3VX
- Number Of Strands22
- Nominal Outside Length31.50 in
- Cogged/SmoothCogged
- Top Width Per Strand3/8 in
- Belt StylePower-Wedge® Cog-Band®
- Rib Width0.3750 in
- Reinforcing Cord MaterialPolyester
- Resistance FeaturesOil & Heat Resistant, Static Dissipating
- Top Width8-1/4 in
- ColorBlack
- MaterialSynthetic Rubber - EPDM
- Operating Temperature Range-35 to 130 °F
- Standards MetARPM
- Manufacturer Upc Number070964313027
- UPC_NO070964313027
- Weight3.594 lbs
- Belt Height21/64 in
- Product TypeIndustrial V-Belts
- Cord MaterialPolyester
- Thickness0.3750 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data