Motion
14MGT-2730-125

GATES RUBBER CO
14MGT-2730-125

PolyChain™GTCarbon HTD Belt - HTD, 14 mm Pitch, 2730 mm Pitch Length, 125 mm Width, 195 Teeth, Polyurethane Material
MI ITEM #07609989
MFR #14MGT-2730-125
Your Price$3,084.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
14MGT-2730-125

PolyChain™GTCarbon HTD Belt - HTD, 14 mm Pitch, 2730 mm Pitch Length, 125 mm Width, 195 Teeth, Polyurethane Material
MI ITEM #07609989
MFR #14MGT-2730-125

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,084.88/each(List $3,856.11)

Overview

Mfr description
14MGT-2730-125 9274-8195 HTD BELT
  • Durable polyurethane construction resists chemicals, oil, pollutants and abrasion
  • Robust carbon tensile cord combines minimal stretch with extraordinary strength and load carrying capacity
  • Gates curvilinear tooth profile provides high shear strength and improved load carrying capacity
  • Nylon tooth facing reduces friction and eliminates the need for lubrication
  • Equivalent capacity to roller chain drives in the same width that offer a maintenance-free, clean solution with no lubrication or retensioning required.

Specifications

  • Belt Type
    HTD
  • Pitch
    14 mm
  • Overall Length
    2730 mm
  • Overall Width
  • Material
    Polyurethane
  • Number Of Teeth
  • Width
    4.921 in / 125 mm
  • Color
    Blue
  • Reinforcing Cord Material
    Carbon
  • Pitch Length
    2730 mm
  • Operating Temperature Range
    -65 to +185 °F
  • Max Operating Temperature
    185 °F
  • Manufacturer Catalog Number
    92748195
  • Manufacturer Upc Number
    770075570554
  • UPC_NO
    770075570554
  • Belt Width
    125 mm
  • Belt/Slab
    Belt
  • Belt Back Side
    Ribbed
  • Belt Height
    0.394 in / 10.2 mm
  • Belt Section
    14M
  • Cord Material
    Carbon
  • End Type
    Endless
  • Fabric Type
    Nylon
  • Maximum Temperature
    +185°F / +85 °C
  • Minimum Temperature
    -65°F / -54 °C
  • Sided
    Single Sided
  • Sprocket Compatibility
    Poly Chain GT
  • Standard Width
    YES
  • Static Conductive
    No
  • Tooth Form
    Curvilinear
  • Tooth Height
    0.236 in / 6 mm
  • Additional Details
    Give yourself a competitive advantage by designing in the Gates Poly Chain® GT™ Carbon drive system instead of roller chain in your next power transmission application. The patented use of carbon fiber as the tensile cord in this belt provides increased horsepower rating for greater power density and compactness. When combined with Gates Poly Chain GT sprockets, you have a lightweight, long-lasting, maintenance-free system that's more than a match for roller chain.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text