Motion
JHW4A-628
7/8 in Hex Size
Mi Item #07610161
MFR #JHW4A-628
Price$82.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8 in Hex Size
Mi Item #07610161
MFR #JHW4A-628

Mfr description
7/8" 1/2"DR IMPACT HEX BIT SCKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.23/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Hex Size
    7/8 in
  • Length
    3-1/2 in
  • Overall Length
    3.5000 in
  • Tip Size
    7/8 in

Details

  • Type
    Impact Hex Bit Socket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)