Motion
174611.00
AC Drive -
Mi Item #07610246
MFR #174611.00
Price$885.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AC Drive -
Mi Item #07610246
MFR #174611.00

Mfr description
174611.00,3HP,,RPM,
  • NEMA® 1 IP31 Enclosure Protection
  • Open loop flux vector designs
  • Easy to Use Keypad & Display
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$885.84/each

Specifications

Dimensions

  • Weight
    3.90 lbs

Details

  • Drive Supply Voltage
    208/240 V ac
  • Enclosure Rating
    NEMA 1 / IP31
  • Enclosure Type
    NEMA 1 / IP31
  • Horsepower Rating Normal Duty
    3 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720365571
  • Number Of Input Phases
    1 ph
  • Output Current Normal Duty
    9.6 A
  • Product Type
    AC Variable Frequency & Servo Drives
  • UPC_NO
    691720365571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)