Motion
SV24-3GM-M/L

RADIANS INC.
SV24-3GM-M/L

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #07610320
MFR #SV24-3GM-M/L
Price$28.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
SV24-3GM-M/L

High-Visibility Vest - ANSI Class: Type R Class 3, Hi-Vis Green
Mi Item #07610320
MFR #SV24-3GM-M/L

Mfr description
SV24-3GM-M/L CL3 BREAKAWAY VEST MESH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.54/each

Specifications

Dimensions

  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Contrasting Trim | Zipper Front Closure
  • ANSI Class
    Type R Class 3
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Green
  • Description
    Radians Sv24-3 Class 3 Breakaway Safety Vest with Zip-N-Rip
  • Front Closure
    Zipper
  • Garment Type
    Safety Vest
  • Garment Use
    High Visibility, High-Speed Traffic, Moving Machinery
  • Group & Class
    Type R Class 3
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    4
  • Pattern
    Mesh
  • Product Line
    Rad-Wear
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Type
    ANSI Type R
  • Vest Color
    Hi-Vis Green
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)