Motion
CLQB50TN-75D-B-XC35

SMC CORP OF AMERICA
CLQB50TN-75D-B-XC35

Compact Air Cylinder - Locking Type, 50 mm Bore, 75 mm Stroke
Mi Item #07610462
MFR #CLQB50TN-75D-B-XC35
Price$339.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CLQB50TN-75D-B-XC35

Compact Air Cylinder - Locking Type, 50 mm Bore, 75 mm Stroke
Mi Item #07610462
MFR #CLQB50TN-75D-B-XC35

Mfr description
CLQB50TN-75D-B-XC35 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.78/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Two Types Of Mounting
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC35
  • Lock Type
    Compact Lock Mechanism
  • Locking Position
    Any Position
  • Manufacturer Catalog
  • Mounting Type
    Two Types Of Mounting
  • Options
    Special Rod Shape/Thread
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Series
    CLQ
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)