Specifications
Dimensions
- Bore Diameter2.4800 in
- Stroke50 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Bracket 1Through Hole
- Compact Cylinder TypeLocking
- Country of OriginJP
- Cylinder SeriesCLQ
- Cylinder StyleCompact
- Lock TypeCompact Lock Mechanism
- Locking PositionAny Position
- Manufacturer Catalog
- Mounting TypeThrough Hole
- Operating Pressure Range1 to 0.2 MPa
- OptionsSpecial Rod Shape/Thread
- Piston ActionDouble-Acting
- Product TypeLocking Air Cylinders
- SeriesCLQ
- TypeCompact
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)