Motion
63-230PF/L
Disposable Liquid-proof Glove - Large Size, Nitrile, Powder Free, 3 mil Thick, Blue Color
MI ITEM #07610618
MFR #63-230PF/L
Price$10.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liquid-proof Glove - Large Size, Nitrile, Powder Free, 3 mil Thick, Blue Color
MI ITEM #07610618
MFR #63-230PF/L

Mfr description
63-230PF/L AMBI-DEX NITRILE GLV 100/BX
  • Economical puncture resistance with great comfort, dexterity and tactile sensitivity
  • Textured grip provides a good grip in wet or dry environments
  • Contains no natural rubber latex proteins
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.95/each

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    31.4 cm
  • Thickness
    3 mil

Details

  • Application
    A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Branding
    Ambi-dex
  • Color
    Blue
  • Description
    A very versatile glove for use in a broad range of applications for light hand protection from liquids, chemicals and debris.
  • Description Keyword
    Disposable Gloves
  • Food Grade
    Yes
  • Grade
    Light Duty
  • Grip Pattern
    Textured
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314220180
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Types
    Disposable Glove
  • UPC_NO
    616314220180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)