Motion
CDRB2BWU40-90SZ-R73L

SMC CORP OF AMERICA
CDRB2BWU40-90SZ-R73L

Pneumatic Rotary Actuator - 90 ° Angle of Rotation
Mi Item #07610689
MFR #CDRB2BWU40-90SZ-R73L
Price$381.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDRB2BWU40-90SZ-R73L

Pneumatic Rotary Actuator - 90 ° Angle of Rotation
Mi Item #07610689
MFR #CDRB2BWU40-90SZ-R73L

Mfr description
CDRB2BWU40-90SZ-R73L
  • Two shaft options available
  • Port locations modified
  • RoHS compliant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$381.42/each

Specifications

Dimensions

  • Body Size
    40 mm

Details

  • Actuator Type
    Double Vane
  • Angle of Rotation
    90 °
  • Magnet
    Yes
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)