Motion
24X801

GRACO INC
24X801

24X801 GL-1 X 1 INJECTOR MANIFOLD
Mi Item #07610928
MFR #24X801
Price$455.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24X801

24X801 GL-1 X 1 INJECTOR MANIFOLD
Mi Item #07610928
MFR #24X801

Mfr description
24X801 GL-1 X 1 INJECTOR MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$455.46/each

Specifications

Dimensions

  • Air Inlet Thread Size
    0.3750 in
  • Injector Outlet Size
    0.3750 in
  • Operating Pressure
    414 bar, 6000 psi

Details

  • Air Inlet Thread Type
    NPT
  • Application
    In-Plant Machinery, Off-Road Equipment
  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Material
    Grease
  • Maximum Operating Pressure
    6000 psi
  • Outlet Thread Type
    NPT
  • Product Type
    Grease Injectors
  • Series
    GL-1
  • Type
    Grease Injector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)