Motion
24X803

GRACO INC
24X803

24X803 GL-1 X 3 INJECTOR MANIFOLD
Mi Item #07610929
MFR #24X803
Price$865.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24X803

24X803 GL-1 X 3 INJECTOR MANIFOLD
Mi Item #07610929
MFR #24X803

Mfr description
24X803 GL-1 X 3 INJECTOR MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.45/each

Specifications

Dimensions

  • Operating Pressure
    414 bar, 6000 psi

Details

  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Maximum Operating Pressure
    414 bar, 6000 psi
  • Product Type
    Grease Injectors
  • Series
    GL-1
  • Type
    Grease Injector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)