1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GRACO INC
24X805
24X805 GL-1 X 5 INJECTOR MANIFOLD
MI ITEM #
07610931
MFR #
24X805
Price
$1,365.40
/each
Qty
Add to Cart
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Grease Guns and Injectors
GRACO INC 24X805
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRACO INC
24X805
24X805 GL-1 X 5 INJECTOR MANIFOLD
MI ITEM #
07610931
MFR #
24X805
Mfr description
24X805 GL-1 X 5 INJECTOR MANIFOLD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,365
.40
/each
Add to Cart
Specifications
Dimensions
Operating Pressure
414 bar, 6000 psi
Details
For Use With
Single Line Parallel Automatic Lubrication Systems
Maximum Operating Pressure
414 bar, 6000 psi
Product Type
Grease Injectors
Series
GL-1
Type
Grease Injector
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items