Motion
24X806

GRACO INC
24X806

24X806 GL-1 X 6 INJECTOR MANIFOLD
Mi Item #07610932
MFR #24X806
Price$1,738.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24X806

24X806 GL-1 X 6 INJECTOR MANIFOLD
Mi Item #07610932
MFR #24X806

Mfr description
24X806 GL-1 X 6 INJECTOR MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,738.46/each

Specifications

Dimensions

  • Operating Pressure
    414 bar, 6000 psi

Details

  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Maximum Operating Pressure
    414 bar, 6000 psi
  • Product Type
    Grease Injectors
  • Series
    GL-1
  • Type
    Grease Injector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)