Motion
24X812

GRACO INC
24X812

24X812 GL-1 XL 2 INJECTOR MANIFOLD
Mi Item #07610933
MFR #24X812
Price$953.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
24X812

24X812 GL-1 XL 2 INJECTOR MANIFOLD
Mi Item #07610933
MFR #24X812

Mfr description
24X812 GL-1 XL 2 INJECTOR MANIFOLD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.46/each

Specifications

Dimensions

  • Air Inlet Thread Size
    0.3750 in
  • Injector Outlet Size
    0.3750 in
  • Operating Pressure
    1850 psi

Details

  • Air Inlet Thread Type
    NPT
  • Application
    In-Plant Machinery, Off-Road Equipment
  • For Use With
    Single Line Parallel Automatic Lubrication Systems
  • Material
    Grease
  • Maximum Operating Pressure
    1850 psi
  • Outlet Thread Type
    NPT
  • Product Type
    Grease Injectors
  • Series
    GL-1
  • Type
    Grease Injector
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)