Specifications
Dimensions
- Thread Size0.1250 in, 0.2500 in, 1.5000 in
Details
- For Use WithSingle Line Parallel Automatic Lubrication Systems
- Product TypeGrease Injectors
- Thread TypeNPS, NPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)