Overview
Mfr description
AFD40-F04D-2-A SEPARATOR
Specifications
- Filter TypeMist Separator
- Port Size1/2 BSPP
- Drain TypeAutomatic (Normally Open)
- Bowl OptionsMetal Bowl
- SeriesAFD
- Body Size40
- Thread StandardG
- Weight0.38 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data