Motion
CTL140-5X
MicroMax NS Disposable Lab Coat - Laminated Microporous Film Material, Snap Front, Open Wrists, White Color
MI ITEM #07611287
MFR #CTL140-5X
Price$7.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MicroMax NS Disposable Lab Coat - Laminated Microporous Film Material, Snap Front, Open Wrists, White Color
MI ITEM #07611287
MFR #CTL140-5X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.50/each

Specifications

Details

  • Color
    White
  • Flame Resistant
    Not a Flame Resistant Garment
  • Front Closure
    Snap Front
  • Garment Type
    Lab Coat
  • Garment Use
    General Purpose
  • Material
    Laminated Microporous Film
  • Number Of Pockets
    0
  • Product Line
    MicroMax NS
  • Product Type
    Disposable Lab Coats & Smocks
  • Resistance
    Blood, Dirt, Grease, Grime, Light Chemical
  • Wrist Closure
    Open Wrists

Overview

Mfr description
CTL140-5XL LABCOAT, , NO POCKET
  • MicroMax NS provides the protection you need in the laboratory from dirt, gease, grime, light chemical splash and blood.
  • Long sleeve design has open wrists and a snap front.
  • Disposable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought