Motion
12G-16FL90S XBULK

GATES RUBBER CO
12G-16FL90S XBULK

MegaCrimp® - 0.75 in ID, 4.72 in Overall Length
MI ITEM #07611309
MFR #12G-16FL90S XBULK
Price$88.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12G-16FL90S XBULK

MegaCrimp® - 0.75 in ID, 4.72 in Overall Length
MI ITEM #07611309
MFR #12G-16FL90S XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$88.47/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    16
  • Flange Diameter
    1.7500 in
  • Flange Thickness
    0.3200 in
  • Hose Dash Size
    12
  • Hose Inside Diameter
    0.7520 in
  • Overall Length
    4.72 in
  • Thread Size
    #16 Code 61 O-Ring Flange

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Connection 1 Short Name
    Barbed
  • Connection 2 Short Name
    Flanged
  • Country of Origin
    US
  • End Gender
    Flange
  • End Type 1
    FL
  • Fitting Shape
    90° Bent Tube Short Drop
  • Fitting Type
    Flange - Code 61 O-Ring
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Upc Number
    770075232827
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • O-Ring Location
    Flange Groove
  • Seal Type
    O-Ring
  • Swivel
    No

Overview

Mfr description
12G-16FL90S XBULK 7103-2958
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought