Motion
8886

3M
8886

Packaging Tape - Clear Color, 28 in/lb Tensile Strength, 1.41 in Width, 546.8 yd Length
Mi Item #07611393
MFR #8886
Price$364.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
8886

Packaging Tape - Clear Color, 28 in/lb Tensile Strength, 1.41 in Width, 546.8 yd Length
Mi Item #07611393
MFR #8886

Mfr description
73702 SCOTCH(R) STRETCHABLE TAPE 8886
  • For industrial/occupational use only. Not for consumer sale or use.
  • Special polypropylene film backing provides 650% stretch factor allowing a 55 meter roll to yield 357 meters of tape
  • Adhesive removes cleanly when stretched without damaging carton graphics or shipping instructions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.99/each

Specifications

Dimensions

  • Length
    546.8 yd
  • Roll Length
    546.807 yd
  • Roll Width
    1-7/16 in
  • Tensile Strength
    28 in/lb
  • Thickness
    7 mil
  • Width
    1.41 in

Details

  • Additional Details
    Adhesive Type, Synthetic Rubber, Backing Material, Polyethylene Film, Core Size, 76 mm, Elongation at Break, 720%, Opacity, Transparent
  • Adhesive Material
    Synthetic Rubber
  • Applications
    Box Closure, General and Primary Packaging
  • Backing Material
    Polyethylene Film
  • Color
    Clear
  • Elongation at Break
    720 %
  • Manufacturer Upc Number
    00021200737022
  • Material Type
    Polyethylene Film
  • Reinforcement Type
    Unreinforced
  • Series
    8886
  • Shape
    Roll
  • Tape Type
    Packaging Tape
  • UPC_NO
    00021200737022
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)