Motion
10C5-10RFJSX XBULK

GATES RUBBER CO
10C5-10RFJSX XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #07611429
MFR #10C5-10RFJSX XBULK
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-10RFJSX XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #07611429
MFR #10C5-10RFJSX XBULK

Mfr description
10C5-10RFJSX XBULK 7238-0425
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.99/each

Specifications

Dimensions

  • Dash Size
    10
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • End Size/Type
    5/8 FJSX
  • Hex Body
    1.0600 in
  • Hex Size
    1.0600 in
  • Hose Cut-Off Factor
    1.8100 in, 45.96 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.1000 in
  • SAE Size
    -10
  • Size
    0.5000 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.43 lbs
  • Width
    1.0600 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    ORFS
  • Connection Type
    O-Ring Face Seal (ORFS)
  • Country of Origin
    US
  • End 1 Style
    O-Ring Face Seal (ORFS)
  • End Gender
    Female
  • End Type 1
    FJSX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    ORFS
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    G34210-1010X
  • Manufacturer Compatibility
    Gates C5 Hose
  • Manufacturer Upc Number
    072053848397
  • Material
    Steel
  • Mating Angle
    37/45 °
  • O-Ring Location
    Face Seal (ORFS)
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    Straight
  • Swivel
    Yes
  • Thread Standard
    ORFS
  • Thread Type
    O-Ring Face Seal (ORFS)
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053848397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)