Motion
10C5-10RFJSX90 XBULK

GATES RUBBER CO
10C5-10RFJSX90 XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
Mi Item #07611436
MFR #10C5-10RFJSX90 XBULK
Price$56.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-10RFJSX90 XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
Mi Item #07611436
MFR #10C5-10RFJSX90 XBULK

Mfr description
10C5-10RFJSX90 XBULK 7235-2013
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.46/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    10
  • End 1 Size
    0.5000 in
  • End 2 Size
    7/8-14
  • End Size/Type
    5/8 FJSX
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    2.1200 in, 53.89 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    3.4100 in
  • SAE Size
    -10
  • Size
    0.5000 in
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.47 lbs
  • Width
    1.0000 in

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    90°
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Catalog Number
    10C5-10RFJSX90 XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    770075750802
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    770075750802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)