Overview
Mfr description
6011 JEM BULK BALL BEARING, 55X90X18
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Row Type Fill SlotSingle Row Non-Fill Slot
- Snap Ring IncludedWithout Snap Ring
- Seal TypeOpen
- Finish CoatingUncoated
- Bearing Material52100
- Cage MaterialSteel
- Inner Ring Width18 mm
- Series6000 JEM
- Manufacturer Catalog NumberSHUSTER 6011 JEM BULK
- Type Of BearingRadial Ball Bearing
- Description6011 JEM BULK BALL BEARING, 55X90X18
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe SHUSTER 6011 JEM BULK is a 55 mm bore radial/deep groove ball bearing with 90 mm OD, 18 mm width, straight design, open type.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data