Motion
336007
4"x24" Padded Splint
Mi Item #07611604
MFR #336007
Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4"x24" Padded Splint
Mi Item #07611604
MFR #336007

Mfr description
336007 4"X24" PADDED SPLINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.00/each

Specifications

Dimensions

  • Depth
    4.25
  • Height
    2.25
  • Length
    4.25
  • Weight
    0.23
  • Width
    3

Details

  • Container Material
    Box
  • Harmonization Code
    9021.10.0090
  • Manufacturer Upc Number
    092265336079
  • Number Of Pieces
    1
  • US Made
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)