Motion
10C5-8RMPB

GATES RUBBER CO
10C5-8RMPB

Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #07611631
MFR #10C5-8RMPB
Price$64.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5-8RMPB

Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #07611631
MFR #10C5-8RMPB

Mfr description
10C5-8RMPB 7236-03035
  • Designed to perform with Gates C5 hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.26/each

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End Size/Type
    1/2 MP
  • Hose Cut-Off Factor
    1.5900 in, 40.39 mm
  • Hose Dash Size
    10
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Overall Length
    2.88 in
  • Size
    0.5000 in
  • Thread Size
    1/2-14
  • Thread Size 1
    1/2-14
  • Weight
    0.39 lb

Details

  • Additional Details
    Gates D.O.T. Type A2 Field Attachable couplings work with C5C, C5CXH, C5D and C5M hoses to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler and hot oil lines without the need for a crimper.
  • Application
    Air brake, power steering, transmission oil cooler and hot oil lines
  • Coating
    Zinc Plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Connection 1 Short Name
    Crimp-On
  • Connection 2 Short Name
    NPTF
  • Connection Type
    NPT
  • Country of Origin
    US
  • End 1 Style
    NPT
  • End Gender
    Male
  • End Type 1
    MP
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPTF
  • For Use With
    C5C, C5D, C5CHX, C5M
  • Manufacturer Upc Number
    072053171266
  • Material
    Brass
  • Mating Angle
    30 °
  • Seal Type
    Thread Interference/Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Swivel
    No
  • Thread Angle
    60°
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053171266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)