Motion
10C5E-10RFJSX XBULK

GATES RUBBER CO
10C5E-10RFJSX XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
MI ITEM #07611633
MFR #10C5E-10RFJSX XBULK
Price$33.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10C5E-10RFJSX XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female Swivel
MI ITEM #07611633
MFR #10C5E-10RFJSX XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.99/each

Specifications

Dimensions

  • Dash Size
    10
  • End Size/Type
    5/8 FJSX
  • Hex Body
    1.0600 in
  • Hex Size
    1.0600 in
  • Hose Cut-Off Factor
    1.6500 in, 41.89 mm
  • Hose Dash Size
    10
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.7200 in
  • SAE Size
    -10
  • Thread Size
    7/8-14
  • Thread Size 1
    7/8-14
  • Weight
    0.386 lbs
  • Width
    1.0600 in

Details

  • Additional Details
    Our D.O.T. Type A1 Field Attachable couplings work with Gates C5E hose to allow for easy assembly fabrication of air brake, power steering, transmission oil cooler, and hot oil lines without the need for a crimper.
  • Application
    Air brake, Power steering, Transmission oil cooler, Hot oil lines
  • Coating
    Zinc-plated
  • Compatible Hose Series
    C5C, C5CXH, C5D, C5M
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJSX
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Dual Seat FJX/SAE
  • For Use With
    C5E
  • Manufacturer Catalog Number
    G35210-1010X
  • Manufacturer Compatibility
    Gates C5 hose
  • Manufacturer Upc Number
    072053980318
  • Material
    Steel
  • Mating Angle
    37/45 °
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Standards Met
    DOT FMVSS 106-74 Type AII
  • Swivel
    Yes
  • Type
    Reusable Field Attachable
  • UPC_NO
    072053980318

Overview

Mfr description
10C5E-10RFJSX XBULK 7238-0104
  • Designed to perform with Gates C5E Hose; Zinc-plated carbon steel; Meets DOT FMVSS 106-74 Type AII;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought