Motion
10EFG5K-XTF XREEL

GATES RUBBER CO
10EFG5K-XTF XREEL

Hydraulic Hose - 5/8 in ID, 1.09 in OD, 5000 psi Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #07611635
MFR #10EFG5K-XTF XREEL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10EFG5K-XTF XREEL

Hydraulic Hose - 5/8 in ID, 1.09 in OD, 5000 psi Working Pressure, 20000 psi / 1379 bar Burst Pressure, Synthetic Rubber Cover
MI ITEM #07611635
MFR #10EFG5K-XTF XREEL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10EFG5K-XTFXREEL 4651-0372

Specifications

  • Country of Origin
    CN
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    770075706687
  • Working Pressure
    5000 psi
  • Burst Pressure
    20000 psi / 1379 bar
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Gates
  • Hose Reinforcement Type
    Steel Wire
  • UPC_NO
    770075706687
  • Minimum Bend Radius
    4 in / 101.6 mm
  • Tube Material
    Nitrile - Type C
  • Cover Color
    Black
  • Cover Material
    XtraTuff
  • Length
    220 ft / 67 m
  • Manufacturer Catalog Number
    46510372
  • Hose Dash Size
    10
  • Cover Type
    XtraTuff
  • Trademark
    EFG5K Hydraulic Hose
  • Tube Color
    Black
  • Recommended Use
    EFG5K hose is recommended for extremely high pressure and high impulse hydraulic applications. Compatible with biodegradable hydraulic fluids like polyolester, polyglycol and vegetable oil, as well as standard petroleum-based fluids. Also available with XtraTuff™ or MegaTuff™ covers. XtraTuff hose lasts up to 25 times longer than standard hose. MegaTuff hose lasts up to 300 times longer than standard hose during hose-to-hose and hose-to-metal abrasion tests per ISO 6945 and offers superior ozone and weathering resistance.
  • Reinforcement Type
    4-spiral, wire
  • Hose Pressure
    Constant Pressure-Extremely High
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text