Motion
10G-12FJX90L XBULK

GATES RUBBER CO
10G-12FJX90L XBULK

10G-12FJX90L XBULK
Mi Item #07611642
MFR #10G-12FJX90L XBULK
Price$76.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
10G-12FJX90L XBULK

10G-12FJX90L XBULK
Mi Item #07611642
MFR #10G-12FJX90L XBULK

Mfr description
10G-12FJX90L XBULK 7103-4742
  • Robust “bite-the-wire” crimp; Tested to an industry-leading 1 million impulse cycles; Simplifies inventory magement; Environmentally-friendly TuffCoat™ plating for 347% better corrosion resistance SAE Standard; Popular thread styles also available with TuffCoat™ Xtreme™ plating for 583% better corrosion resistance than the SAE standard;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.63/each

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    12
  • End Size/Type
    #12 JIC 37° Flare
  • Hose Dash Size
    10
  • Hose Inside Diameter
    0.6260 in
  • Thread Size
    1-1/16-12 JIC37°
  • Thread Size 1
    1 1/16-12

Details

  • Additional Details
    The patented “C” insert pre-assembled MegaCrimp coupling gives world-class, leak-proof performance. It is designed with a patented “C” insert attached to the ferrule that accommodates hose of different constructions and wall thicknesses. The insert’s design ensures crimping forces are evenly distributed to form a concentric seal. The “C” insert simplifies inventory requirements since one MegaCrimp coupling size can accommodate various hose outside diameters, on both one- and two-wire braid hydraulic hose.
  • Coating
    TuffCoat™
  • Configuration
    Bent Tube
  • Country of Origin
    US
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    90° Bent Tube Long Drop
  • Fitting Type
    JIC 37° Flare
  • For Use With
    Various ODs on Both 1-Wire & 2-Wire Braid Hyd Hose
  • Manufacturer Upc Number
    770075450337
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    Yes
  • UPC_NO
    770075450337
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)