Motion
40NPHP100

TSUBAKI (UST)
40NPHP100

40NPHP100
MI ITEM #07611649
MFR #40NPHP100
List Price$74.62/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NPHP100

40NPHP100
MI ITEM #07611649
MFR #40NPHP100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.62/ft for your price

Overview

Mfr description
40 NICKEL PLATED HOLLOW PIN 100' REEL

Specifications

  • Chain Size & Pitch
    40 / 1/2 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Roller Diameter
    0.312 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.224 in
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Weight
    0.36 lb
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Overall Length
    100 ft
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.312 in
  • Working Load Capacity
    397 lb
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text