Motion
VFR4210-5E-03

SMC CORP OF AMERICA
VFR4210-5E-03

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Grommet Terminal, Base Mounted, 3/8 in
Mi Item #07611780
MFR #VFR4210-5E-03
Price$174.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VFR4210-5E-03

Solenoid-operated Air Control Valve - 5-Way, 24 V dc, Double Solenoid, Grommet Terminal, Base Mounted, 3/8 in
Mi Item #07611780
MFR #VFR4210-5E-03

Mfr description
VFR4210-5E-03
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.19/each

Specifications

Dimensions

  • Inlet Size
    0.3750 in
  • Outlet Size
    0.3750 in, 9.52 mm
  • Port Size
    3/8 in
  • Port Size - Exhaust
    0.3750 in
  • Subplate Port Size
    0.3750 in

Details

  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Electrical Entry
    Grommet Terminal
  • Flow Direction
    5-Way
  • For Use With Series
    VFR4000
  • Manifold Port(s)
    0.3750 in
  • Manual Override Type
    Non Locking Push
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air
  • Operating Temperature Range
    10 to 50 °C
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Port Thread Standard
    BSPT
  • Seal Material
    Rubber
  • Series
    VFR
  • Solenoid Electrical Entry
    Grommet Terminal
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    RoHS
  • Surge Suppressor
    No
  • Unit Specification
    Individual Valve
  • Valve Series
    VFR4000
  • Wire Type
    Grommet Terminal
  • Wiring Type
    Grommet Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)